

SKF
SKF
23260 CACK/C08W507
SKF SKF
Description
23260 CACK /C08W507 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 300MM Tapered Bore; 540MM Outside Diameter; 192MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23260 CACK/C08W507
BDI #
1247870
Details
47655.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23260-CACK-C08W507/p/1247870
Your Price
$ 47,655.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
202.53
EAN
7316577612366
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3260 (Specify bore)
Withdrawal Nut
HM3164
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
447.097
Long Description
Spherical Roller Bearing; 300MM Tapered Bore; 540MM Outside Diameter; 192MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Width
7.559 Inch | 192 Millimeter
Adapter Part Number
SNP3260 (Specify bore) Inch | H3260 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh