Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23264 CACK/C083W507 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NzN8aW1hZ2UvanBlZ3xhRE0yTDJnNFpTOHhNRE14TURRMU5UUTFPVGczTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEpUWHpNd01IZ3pNREF1YW5Cbnw0NTExZjY5Y2JjMThiNWEzY2EwNWUzNTY2MGE4N2I1ZTMxZTNmMDU5Y2RhOWFlNTQ0NGMzMDRjYWZiMmU4ZTBh
1247877 Spherical Roller Bearings 

SKF SKF

23264 CACK/C083W507

Description

23264 CACK /C083W507 SPHR ROLLER BRG ; NON-RETURNABLE

Spherical Roller Bearing; 320MM Tapered Bore; 580MM Outside Diameter; 208MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23264 CACK/C083W507

BDI #
1247877

Details

58426.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 58,426.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
249.37
EAN
7316577651938
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3264 (Specify bore)
Withdrawal Nut
HM3168
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
550.494
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 580MM Outside Diameter; 208MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
8.189 Inch | 208 Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Adapter Part Number
SNP3264 (Specify bore) Inch | H3264 (Specify bore) Millimeter
Bore
12.598 Inch | 320 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh