

SKF
SKF
23264 CCK/C4W33
SKF SKF
Description
23264 CCK /C4W33 SPHR ROLLER BRG ; 320MMX580MMX208MM DOUBLE ROW
Spherical Roller Bearing; 320MM Tapered Bore; 580MM Outside Diameter; 208MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23264 CCK/C4W33
BDI #
1247882
Details
44901.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23264-CCK-C4W33/p/1247882
Your Price
$ 44,901.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
242.43
EAN
7316571739342
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3264 (Specify bore)
Withdrawal Nut
HM3168
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
550.494
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 580MM Outside Diameter; 208MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
12.598 Inch | 320 Millimeter
Width
8.189 Inch | 208 Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Adapter Part Number
SNP3264 (Specify bore) Inch | H3264 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh