https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-OPN-BRS-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODV8aW1hZ2UvanBlZ3xhR1JoTDJnNE5pOHhNREl4TVRrME9ERTJOekU1T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VsTmZURWhIVWw4ek1EQjRNekF3TG1wd1p3fDkzODg3ZjYyNWE4ZjQ0YjQwYWI0OWE5YjY0OGUzMTYyNzFhZmEyMjJkNzdlMDRmN2ZkYWIzNzgyYzEyYjMzYzU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-OPN-BRS-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODV8aW1hZ2UvanBlZ3xhR1JoTDJnNE5pOHhNREl4TVRrME9ERTJOekU1T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VsTmZURWhIVWw4ek1EQjRNekF3TG1wd1p3fDkzODg3ZjYyNWE4ZjQ0YjQwYWI0OWE5YjY0OGUzMTYyNzFhZmEyMjJkNzdlMDRmN2ZkYWIzNzgyYzEyYjMzYzU
SKF
SKF
23272 CAK/C4W33
SKF SKF
Description
23272 CAK/C4W33 SPHR ROLLER BRG
Spherical Roller Bearing; 360MM Tapered Bore; 650MM Outside Diameter; 232MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23272 CAK/C4W33
BDI #
1247889
Details
59418.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23272-CAK-C4W33/p/1247889
Your Price
$ 59,418.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
349.8
EAN
7316576658082
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3272 (Specify bore)
Withdrawal Nut
HM3176
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
800.938
Long Description
Spherical Roller Bearing; 360MM Tapered Bore; 650MM Outside Diameter; 232MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
9.134 Inch | 232 Millimeter
Adapter Part Number
SNP3272 (Specify bore) Inch | H3272 (Specify bore) Millimeter
Bore
14.173 Inch | 360 Millimeter
Outside Diameter
25.591 Inch | 650 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

