https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SP-2R-TPD-OPN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Njd8aW1hZ2UvanBlZ3xhRGs1TDJoaU1DOHhNVEF3TkRFME1Ea3hNalkzTUM5TlJsSlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VsTmZNekF3ZURNd01DNXFjR2N8ZDlkYjUxYmZiNzI5Y2IzYmU5NDMxNTQ1Zjc2YjYwNDRkYzI5ZWY5MmJiYjAyYWVhYTlhZjExMmZjZjkzNTEwNg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SP-2R-TPD-OPN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Njd8aW1hZ2UvanBlZ3xhRGs1TDJoaU1DOHhNVEF3TkRFME1Ea3hNalkzTUM5TlJsSlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VsTmZNekF3ZURNd01DNXFjR2N8ZDlkYjUxYmZiNzI5Y2IzYmU5NDMxNTQ1Zjc2YjYwNDRkYzI5ZWY5MmJiYjAyYWVhYTlhZjExMmZjZjkzNTEwNg
TIMKEN
TIMKEN
23292KYMBW507C08
TIMKEN TIMKEN
Description
23292KYMBW507C08 SPHERICAL ROLLER BRG (SMARTCATALOG)
Spherical Roller Bearing; 460MM Tapered Bore; 830MM Outside Diameter; 296MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
23292KYMBW507C08
BDI #
28631183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23292KYMBW507C08/p/28631183
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
087796368552
Weight / US pound
1485.79
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Machined Finger Cage | ISO P0 Precision
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
1485.12
Long Description
Spherical Roller Bearing; 460MM Tapered Bore; 830MM Outside Diameter; 296MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Width
11.654 Inch | 296 Millimeter
Bore
18.11 Inch | 460 Millimeter
Outside Diameter
32.677 Inch | 830 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

