https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-W507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjV8aW1hZ2UvanBlZ3xhRGxrTDJoak5pOHhNRGcyTURJNE5ERXhOekF5TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWDFjMU1EZGZNekF3ZURNd01DNXFjR2N8NzgxYTJmODVlMzJhOGVkNDJlYWVlMTYyZTNiZGJjMWE3ZjNlMWVkMWYwZmUzODBhMGUzZmE5OThhNDE3ODAwZg
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-W507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjV8aW1hZ2UvanBlZ3xhRGxrTDJoak5pOHhNRGcyTURJNE5ERXhOekF5TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWDFjMU1EZGZNekF3ZURNd01DNXFjR2N8NzgxYTJmODVlMzJhOGVkNDJlYWVlMTYyZTNiZGJjMWE3ZjNlMWVkMWYwZmUzODBhMGUzZmE5OThhNDE3ODAwZg
NSK
NSK
23296CAMKP55W507
NSK NSK
Description
23296CAMKP55W507 SPHERICAL ROLLER BRG ; 480MM BOREX870MM ODX310MM W 2-ROW
Spherical Roller Bearing; 480MM Tapered Bore; 870MM Outside Diameter; 310MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23296CAMKP55W507
BDI #
20400464
Details
154670.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23296CAMKP55W507/p/20400464
Your Price
$ 154,670.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
795
EAN
0029176681028
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3296 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
1756.90786
Long Description
Spherical Roller Bearing; 480MM Tapered Bore; 870MM Outside Diameter; 310MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
34.252 Inch | 870 Millimeter
Bore
18.898 Inch | 480 Millimeter
Width
12.205 Inch | 310 Millimeter
Adapter Part Number
SNP3296 H3296 (Specify bore) Inch | H3296 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

