https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MnxpbWFnZS9qcGVnfGFERmpMMmhtWmk4eE1EYzJPVGc0T0RVd09UazRNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8NTc3MGVkMWEwNTRkZjhiOTUzOGM4NjdmNWUxYWE0MWE0YTZkZTg5YzUxZTlmYmQyMjc0MTE4ODk2Y2FkZTlhZg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MnxpbWFnZS9qcGVnfGFERmpMMmhtWmk4eE1EYzJPVGc0T0RVd09UazRNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8NTc3MGVkMWEwNTRkZjhiOTUzOGM4NjdmNWUxYWE0MWE0YTZkZTg5YzUxZTlmYmQyMjc0MTE4ODk2Y2FkZTlhZg
NTN
NTN
23322EMAD1VS2
NTN NTN
Description
23322EMAD1VS2 SPHERICAL ROLLER BEARING ; SHAKER SCREEN
Spherical Roller Bearing; 110MM Straight Bore; 240MM Outside Diameter; 92.1MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23322EMAD1VS2
BDI #
25196183
Details
3525.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23322EMAD1VS2/p/25196183
Your Price
$ 3,525.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
20.96
EAN
0692314033807
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Roller Bearing; 110MM Straight Bore; 240MM Outside Diameter; 92.1MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
3.626 Inch | 92.1 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

