

TIMKEN
TIMKEN
23322EMW33W22C7
TIMKEN TIMKEN
Description
23322EMW33W22C7 SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 110MM Straight Bore; 240MM Outside Diameter; 92.1MM Width; C7 Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23322EMW33W22C7
BDI #
20054315
Details
5144.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23322EMW33W22C7/p/20054315
Your Price
$ 5,144.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
20.348
EAN
0087796031869
Product Group - BDI
B04311
Internal Clearance
C7
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
44.86
Long Description
Spherical Roller Bearing; 110MM Straight Bore; 240MM Outside Diameter; 92.1MM Width; C7 Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
4.331 Inch | 110 Millimeter
Width
3.626 Inch | 92.1 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh