https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-EMW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTd8aW1hZ2UvanBlZ3xhRFkyTDJnMk5pOHhNRGd5TVRRNE1UUTVOall3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUlUxWFh6TXdNSGd6TURBdWFuQm58NGU2NjNmZDhhZDhkYzRjNjBlNWZjMDY1ZGJlN2JmZWE0YjM0YTQ2ZWZjNWI1Y2VhMGUzMjE4ODNkM2NjZjMyMA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-EMW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTd8aW1hZ2UvanBlZ3xhRFkyTDJnMk5pOHhNRGd5TVRRNE1UUTVOall3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUlUxWFh6TXdNSGd6TURBdWFuQm58NGU2NjNmZDhhZDhkYzRjNjBlNWZjMDY1ZGJlN2JmZWE0YjM0YTQ2ZWZjNWI1Y2VhMGUzMjE4ODNkM2NjZjMyMA
TIMKEN
TIMKEN
23332EMBW47AW502C4
TIMKEN TIMKEN
Description
23332EMBW47AW502C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 136MM WD
Spherical Roller Bearing; 160MM Straight Bore; 340MM Outside Diameter; 136MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23332EMBW47AW502C4
BDI #
20054915
Details
10424.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23332EMBW47AW502C4/p/20054915
Your Price
$ 10,424.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
60.391
EAN
0087796236424
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
133.14
Long Description
Spherical Roller Bearing; 160MM Straight Bore; 340MM Outside Diameter; 136MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
6.299 Inch | 160 Millimeter
Width
5.354 Inch | 136 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

