https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDd8aW1hZ2UvanBlZ3xhR0k0TDJobFlTOHhNREl4TVRrMU1Ea3hPVGN4TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VscGZNekF3ZURNd01DNXFjR2N8NTNmZjViMDBmYWFiOWJlOGY4Y2IxMjcxNGIwYzQyNTliODAwMDM5ZjE5MjhlZmRhMjRiMGYyOWJiNjRjZWMyNg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDd8aW1hZ2UvanBlZ3xhR0k0TDJobFlTOHhNREl4TVRrMU1Ea3hPVGN4TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VscGZNekF3ZURNd01DNXFjR2N8NTNmZjViMDBmYWFiOWJlOGY4Y2IxMjcxNGIwYzQyNTliODAwMDM5ZjE5MjhlZmRhMjRiMGYyOWJiNjRjZWMyNg
TIMKEN
TIMKEN
238/600YMBW841C3
TIMKEN TIMKEN
Description
238/600YMBW841C3 SPHERICAL RLR BRG
Spherical Roller Bearing; 600MM Straight Bore; 730MM Outside Diameter; 98MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
238/600YMBW841C3
BDI #
21966634
Details
72596.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/238-600YMBW841C3/p/21966634
Your Price
$ 72,596.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.005
EAN
0087796360266
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 600MM Straight Bore; 730MM Outside Diameter; 98MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
23.622 Inch | 600 Millimeter
Outside Diameter
28.74 Inch | 730 Millimeter
Width
3.858 Inch | 98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

