

FAG
FAG
239/500-MB-H140
FAG FAG
Description
239/500-MB-H140 SPHERICAL ROLLER BEARING ; NON-RETURNABLE NR/ RADIAL
Spherical Roller Bearing; 500MM Straight Bore; 670MM Outside Diameter; 128MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/500-MB-H140
BDI #
24320922
Details
53439.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-500-MB-H140/p/24320922
Your Price
$ 53,439.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
128
EAN
4026677634696
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
282.1917
Long Description
Spherical Roller Bearing; 500MM Straight Bore; 670MM Outside Diameter; 128MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
26.378 Inch | 670 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
5.039 Inch | 128 Millimeter
Bore
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh