

TIMKEN
TIMKEN
239/530KYMBW507C08C3
TIMKEN TIMKEN
Description
239/530KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 530MM Tapered Bore; 710MM Outside Diameter; 136MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/530KYMBW507C08C3
BDI #
20054455
Details
80835.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-530KYMBW507C08C3/p/20054455
Your Price
$ 80,835.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
144.945
EAN
0087796142503
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
OH39/530H (Specify bore)
Withdrawal Sleeve
AOH39/530 (Specify bore)
Withdrawal Nut
HM39/530
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 530MM Tapered Bore; 710MM Outside Diameter; 136MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
5.354 Inch | 136 Millimeter
Bore
20.866 Inch | 530 Millimeter
Outside Diameter
27.953 Inch | 710 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh