https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1psTDJnMVpTOHhNRGcyTURVMU5Ea3hNVGMzTkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDkwNTU1MzE5ODg0ODRmMzdiNzlmMzA5YTY3ZGQxMzlhODBkMDYwOGU5YTJmMTVjNDAzOTYzOWQ0MzgzYTU5ZGM
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1psTDJnMVpTOHhNRGcyTURVMU5Ea3hNVGMzTkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDkwNTU1MzE5ODg0ODRmMzdiNzlmMzA5YTY3ZGQxMzlhODBkMDYwOGU5YTJmMTVjNDAzOTYzOWQ0MzgzYTU5ZGM
NSK
NSK
239/560CAMKE4
NSK NSK
Description
239/560CAMKE4 SPHERICAL ROLLER BEARING ; 560MM BOREX750MM ODX140 MM W
Spherical Roller Bearing; 560MM Tapered Bore; 750MM Outside Diameter; 140MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/560CAMKE4
BDI #
20400474
Details
67581.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-560CAMKE4/p/20400474
Your Price
$ 67,581.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
176
EAN
0029176711831
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH39/560 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
367.15785
Long Description
Spherical Roller Bearing; 560MM Tapered Bore; 750MM Outside Diameter; 140MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW39/560 H39/560 HA39/560 HE39/560 (Specify bore) Inch | H39/560 (Specify bore) Millimeter
Outside Diameter
29.528 Inch | 750 Millimeter
Width
5.512 Inch | 140 Millimeter
Bore
22.047 Inch | 560 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

