

FAG
FAG
239/630-B-K-MB-T52BW-C3
FAG FAG
Description
239/630-B-K-MB-T52BW-C3 SPHR RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 630MM Tapered Bore; 850MM Outside Diameter; 165MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/630-B-K-MB-T52BW-C3
BDI #
1142202
Details
76755.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-630-B-K-MB-T52BW-C3/p/1142202
Your Price
$ 76,755.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
264.5
EAN
4026677727312
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH39/630G-H (Specify bore)
Withdrawal Nut
HM30/630
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
583.12268
Long Description
Spherical Roller Bearing; 630MM Tapered Bore; 850MM Outside Diameter; 165MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
33.465 Inch | 850 Millimeter
Width
6.496 Inch | 165 Millimeter
Bore
24.803 Inch | 630 Millimeter
Adapter Part Number
SNW39/630HG H39/630HG HA39/630HG HE39/630HG (Specify bore) Inch | H39/630HG (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh