https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-OPN-BRS-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjR8aW1hZ2UvanBlZ3xhREUxTDJoa09TOHhNREl4TVRrME56Z3pPVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VsTmZURWhIVWw4ek1EQjRNekF3TG1wd1p3fDA4YzNkNmUzYzJlMmU4ZGU5ZmNiMjU0YjNkMzMyOGQ3MTMzNjFmNGIwNjViOWUwMDc2NjliMmIwNWIwMmNiMmQ
                
                https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-OPN-BRS-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjR8aW1hZ2UvanBlZ3xhREUxTDJoa09TOHhNREl4TVRrME56Z3pPVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VsTmZURWhIVWw4ek1EQjRNekF3TG1wd1p3fDA4YzNkNmUzYzJlMmU4ZGU5ZmNiMjU0YjNkMzMyOGQ3MTMzNjFmNGIwNjViOWUwMDc2NjliMmIwNWIwMmNiMmQ
                
					
						
									SKF
								SKF
							
						
					239/630 CA/C083W513
				 
				SKF SKF
Description
						
                            
								239/630 CA/C083W513 SPHR ROLLER BRG
Spherical Roller Bearing; 630MM Straight Bore; 850MM Outside Diameter; 165MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
                         	Part #
	                    
	                      	239/630 CA/C083W513
							BDI #
						
	                      	1248090
							
						
Details
                    
                        81319.57
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-630-CA-C083W513/p/1248090
						
		
		
		
				Your Price
				
						
							$ 81,319.57 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				308.9
					EAN
				7316570652987
					Product Group - BDI
				B04311
					Internal Clearance
				
					C3-Loose
			Mounting Method
				
					Shaft Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Straight
			Cage Material
				
					Brass
			Enclosure
				
					Open
			Number of Rows of Rollers
				
					Double Row
			Relubricatable
				
					Yes
			Withdrawal Sleeve
				
					Not Applicable
			Withdrawal Nut
				
					Not Applicable
			Inch - Metric
				
					Metric
			Other Features
				
					Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.80
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.skf.com
			Weight / LBS
				
					746.043
			Long Description
				
					Spherical Roller Bearing; 630MM Straight Bore; 850MM Outside Diameter; 165MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
			Adapter Part Number
				
					Not Applicable Inch | Not Applicable Millimeter
			Width
				
					6.496 Inch | 165 Millimeter
			Bore
				
					24.803 Inch | 630 Millimeter
			Outside Diameter
				
					33.465 Inch | 850 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
