https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Nzh8aW1hZ2UvanBlZ3xhRGszTDJneU55OHhNRGcyTURRek1ESTJNak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxjN2U4NDNjMjRiOGVhMDU3ZWViNGRlNzVmOTk1YzYyNGY5YzI2ZDdkMDE0Yzk4ZDg2MzRlMzM2NzdiNTJmMGQ4
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Nzh8aW1hZ2UvanBlZ3xhRGszTDJneU55OHhNRGcyTURRek1ESTJNak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxjN2U4NDNjMjRiOGVhMDU3ZWViNGRlNzVmOTk1YzYyNGY5YzI2ZDdkMDE0Yzk4ZDg2MzRlMzM2NzdiNTJmMGQ4
NSK
NSK
239/670CAME4
NSK NSK
Description
239/670CAME4 SPHERICAL ROLLER BEARING ; 670MM BOREX900MM ODX170 MM W
Spherical Roller Bearing; 670MM Straight Bore; 900MM Outside Diameter; 170MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/670CAME4
BDI #
20400486
Details
98940.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-670CAME4/p/20400486
Your Price
$ 98,940.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
310
EAN
0029176795060
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
239/670CAME4
Weight / LBS
312
Long Description
Spherical Roller Bearing; 670MM Straight Bore; 900MM Outside Diameter; 170MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
6.693 Inch | 170 Millimeter
Bore
26.378 Inch | 670 Millimeter
Outside Diameter
35.433 Inch | 900 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

