

TIMKEN
TIMKEN
239/670KYMBW507C08
TIMKEN TIMKEN
Description
239/670KYMBW507C08 SPHERICAL RLR BRG
Spherical Roller Bearing; 670MM Tapered Bore; 900MM Outside Diameter; 170MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/670KYMBW507C08
BDI #
20054334
Details
118584.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-670KYMBW507C08/p/20054334
Your Price
$ 118,584.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
296.001
EAN
0087796032439
Product Group - BDI
M06288
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/670 (Specify bore)
Withdrawal Sleeve
AH39/670 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
239/670 KYMBW507C08
Weight / LBS
666
Long Description
Spherical Roller Bearing; 670MM Tapered Bore; 900MM Outside Diameter; 170MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
26.378 Inch | 670 Millimeter
Width
6.693 Inch | 170 Millimeter
Outside Diameter
35.433 Inch | 900 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh