

TIMKEN
TIMKEN
239/750YMBW509C08C3
TIMKEN TIMKEN
Description
239/750YMBW509C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 750MM ID 1000MM OD
Spherical Roller Bearing; 750MM Straight Bore; 1000MM Outside Diameter; 185MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/750YMBW509C08C3
BDI #
20054704
Details
141510.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-750YMBW509C08C3/p/20054704
Your Price
$ 141,510.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
398.254
EAN
0087796199798
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
239/750 YMBW509C08C3
Weight / LBS
878
Long Description
Spherical Roller Bearing; 750MM Straight Bore; 1000MM Outside Diameter; 185MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
39.37 Inch | 1000 Millimeter
Width
7.283 Inch | 185 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
29.528 Inch | 750 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh