

FAG
FAG
239/800-B-K-MB-C3
FAG FAG
Description
239/800-B-K-MB-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 800MM Tapered Bore; 1060MM Outside Diameter; 195MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/800-B-K-MB-C3
BDI #
1140914
Details
128362.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-800-B-K-MB-C3/p/1140914
Your Price
$ 128,362.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
175
EAN
4012801347365
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/800 (Specify bore)
Withdrawal Sleeve
AH39/800 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
239/800BK.MB.C3
Weight / LBS
961.199
Long Description
Spherical Roller Bearing; 800MM Tapered Bore; 1060MM Outside Diameter; 195MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
31.496 Inch | 800 Millimeter
Outside Diameter
41.732 Inch | 1060 Millimeter
Width
7.677 Inch | 195 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh