

TIMKEN
TIMKEN
239/850KYMBW906AC3
TIMKEN TIMKEN
Description
239/850KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 850MM Tapered Bore; 1120MM Outside Diameter; 200MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/850KYMBW906AC3
BDI #
20054338
Details
172717.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-850KYMBW906AC3/p/20054338
Your Price
$ 172,717.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
514.02
EAN
0087796032491
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/850 (Specify bore)
Withdrawal Sleeve
AH39/850 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
239/850 KYMBW906AC3
Weight / LBS
1132.2
Long Description
Spherical Roller Bearing; 850MM Tapered Bore; 1120MM Outside Diameter; 200MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
44.094 Inch | 1120 Millimeter
Width
7.874 Inch | 200 Millimeter
Bore
33.465 Inch | 850 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh