TIMKEN
TIMKEN
23948KEMW33C4
TIMKEN TIMKEN
Description
23948KEMW33C4 SPHERICAL RLR BRG
Spherical Roller Bearing; 240MM Tapered Bore; 320MM Outside Diameter; 60MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23948KEMW33C4
BDI #
20054449
Details
6223.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23948KEMW33C4/p/20054449
Your Price
$ 6,223.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
12.447
EAN
0087796142398
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3948 AOH3948 (Specify bore)
Withdrawal Nut
HM3048
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
27.44
Long Description
Spherical Roller Bearing; 240MM Tapered Bore; 320MM Outside Diameter; 60MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
9.449 Inch | 240 Millimeter
Width
2.362 Inch | 60 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Adapter Part Number
H3948 (Specify bore) Inch | H3948 OH3948H (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh