https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-2PC-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNDl8aW1hZ2UvanBlZ3xhRGxqTDJnMVpDOHhNRGcyTURJME1EUXpOekkzT0M5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFh6SlFRMTlPVEY4ek1EQjRNekF3TG1wd1p3fDZhZWVlMGI5MjQyZjA0MDAxZTExYWZhYWZmNWQ0NDZmMTVhZWQzMjlmNTZmZjk0M2IyN2E0NzgzZmQ0YjYzYTU
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-2PC-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNDl8aW1hZ2UvanBlZ3xhRGxqTDJnMVpDOHhNRGcyTURJME1EUXpOekkzT0M5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFh6SlFRMTlPVEY4ek1EQjRNekF3TG1wd1p3fDZhZWVlMGI5MjQyZjA0MDAxZTExYWZhYWZmNWQ0NDZmMTVhZWQzMjlmNTZmZjk0M2IyN2E0NzgzZmQ0YjYzYTU
NSK
NSK
23952M
NSK NSK
Description
23952M SPH RLR THRUST BEARING ; POR 260MM IDX360MM ODX75MM W
Spherical Roller Bearing; 260MM Straight Bore; 75MM Outside Diameter; 360MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
23952M
BDI #
24666539
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23952M/p/24666539
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
22.824
EAN
0192661050651
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
50.31831
Long Description
Spherical Roller Bearing; 260MM Straight Bore; 75MM Outside Diameter; 360MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Bore
10.236 Inch | 260 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
14.173 Inch | 360 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


