

TIMKEN
TIMKEN
23972KEMBW507C08C3
TIMKEN TIMKEN
Description
23972KEMBW507C08C3 SPHERICAL RLR BRG ; 360MM ID 480MM OD 90MM WD
Spherical Roller Bearing; 360MM Tapered Bore; 480MM Outside Diameter; 90MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23972KEMBW507C08C3
BDI #
20103211
Details
26020.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23972KEMBW507C08C3/p/20103211
Your Price
$ 26,020.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
43.227
EAN
0087796044951
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3972 AOH3972 (Specify bore)
Withdrawal Nut
HM3072
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
99.2
Long Description
Spherical Roller Bearing; 360MM Tapered Bore; 480MM Outside Diameter; 90MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
H3972 (Specify bore) Inch | H3972 OH3972H (Specify bore) Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Bore
14.173 Inch | 360 Millimeter
Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh