https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDd8aW1hZ2UvanBlZ3xhR0k0TDJobFlTOHhNREl4TVRrMU1Ea3hPVGN4TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VscGZNekF3ZURNd01DNXFjR2N8NTNmZjViMDBmYWFiOWJlOGY4Y2IxMjcxNGIwYzQyNTliODAwMDM5ZjE5MjhlZmRhMjRiMGYyOWJiNjRjZWMyNg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDd8aW1hZ2UvanBlZ3xhR0k0TDJobFlTOHhNREl4TVRrMU1Ea3hPVGN4TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VscGZNekF3ZURNd01DNXFjR2N8NTNmZjViMDBmYWFiOWJlOGY4Y2IxMjcxNGIwYzQyNTliODAwMDM5ZjE5MjhlZmRhMjRiMGYyOWJiNjRjZWMyNg
TIMKEN
TIMKEN
240/600YMDWEW919
TIMKEN TIMKEN
Description
240/600YMDWEW919 ; SPHERICAL LARGE BORE
Spherical Roller Bearing; 600MM Straight Bore; 870MM Outside Diameter; 272MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
0
BDI #
20055352
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/240-600YMDWEW919/p/20055352
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Two Piece Cage | High Performance
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 600MM Straight Bore; 870MM Outside Diameter; 272MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Bore
23.622 Inch | 600 Millimeter
Width
10.709 Inch | 272 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
34.252 Inch | 870 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

