https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-OPN-STL-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTR8aW1hZ2UvanBlZ3xhREF4TDJobU5pOHhNRFF4T0RZME1qUTROVEkzT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZURWhIVWw4ek1EQjRNekF3TG1wd1p3fGQ4YTliYTQzOGQzYTgyY2JhM2I1YTM1ZGU5OTQxNzZlNTc0ZmQyYTk4ZGExYmRjYWFjYTM3MWU2NzZkZTM3ZDU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-OPN-STL-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTR8aW1hZ2UvanBlZ3xhREF4TDJobU5pOHhNRFF4T0RZME1qUTROVEkzT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZURWhIVWw4ek1EQjRNekF3TG1wd1p3fGQ4YTliYTQzOGQzYTgyY2JhM2I1YTM1ZGU5OTQxNzZlNTc0ZmQyYTk4ZGExYmRjYWFjYTM3MWU2NzZkZTM3ZDU
SKF
SKF
240/630 ECJ/CNLW33
SKF SKF
Description
240/630 ECJ/CNLW33 SPHR RLR BRG
Spherical Roller Bearing; 630MM Straight Bore; 920MM Outside Diameter; 290MM Width; CN Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
240/630 ECJ/CNLW33
BDI #
23035482
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/240-630-ECJ-CNLW33/p/23035482
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Internal Clearance
CN
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Long Description
Spherical Roller Bearing; 630MM Straight Bore; 920MM Outside Diameter; 290MM Width; CN Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
11.417 Inch | 290 Millimeter
Bore
24.803 Inch | 630 Millimeter
Outside Diameter
36.22 Inch | 920 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

