https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5MzF8aW1hZ2UvanBlZ3xhRFUyTDJnNVlpOHhNRFV4TXpneU16QXdOamMxTUM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDczYjZlMDk3OTg0YzYwOGY3NTc5ZmQ1YWZiYjNmNDkyYjNkYzkxMjk3YzAwZTAwNzE3NjY1N2NlYTVmYTU4ZDc
https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5MzF8aW1hZ2UvanBlZ3xhRFUyTDJnNVlpOHhNRFV4TXpneU16QXdOamMxTUM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDczYjZlMDk3OTg0YzYwOGY3NTc5ZmQ1YWZiYjNmNDkyYjNkYzkxMjk3YzAwZTAwNzE3NjY1N2NlYTVmYTU4ZDc
FAG
FAG
240/710-BEA-XL-MB1-C3
FAG FAG
Description
240/710-BEA-XL-MB1-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Spherical Roller Bearing; 710MM Straight Bore; 1030MM Outside Diameter; 315MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
240/710-BEA-XL-MB1-C3
BDI #
1142526
Details
192226.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/240-710-BEA-XL-MB1-C3/p/1142526
Your Price
$ 192,226.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
869.5
EAN
4054372478963
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1916.91937
Long Description
Spherical Roller Bearing; 710MM Straight Bore; 1030MM Outside Diameter; 315MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
27.953 Inch | 710 Millimeter
Outside Diameter
40.551 Inch | 1030 Millimeter
Width
12.402 Inch | 315 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

