https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-2SL-STL-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODl8aW1hZ2UvanBlZ3xhRFpsTDJnME5TOHhNREl4TVRrME5UUXhORFk0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYekpUVEY5VFZFeGZVMDlNWHpNd01IZ3pNREF1YW5Cbnw4ZmFhMmUwNGQ5MzBmYTZiOTVkZDA2NmJjZjM2MjY5ZTZjMWEyMWNkM2MzODk1NGJjZDUyMzQ0MTZkZmVjMTU3
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-2SL-STL-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODl8aW1hZ2UvanBlZ3xhRFpsTDJnME5TOHhNREl4TVRrME5UUXhORFk0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYekpUVEY5VFZFeGZVMDlNWHpNd01IZ3pNREF1YW5Cbnw4ZmFhMmUwNGQ5MzBmYTZiOTVkZDA2NmJjZjM2MjY5ZTZjMWEyMWNkM2MzODk1NGJjZDUyMzQ0MTZkZmVjMTU3
SKF
SKF
24015-2RS5/W64F
SKF SKF
Description
SKF 24015-2RS5/W64F
Spherical Roller Bearing; 75MM Straight Bore; 115MM Outside Diameter; 40MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
24015-2RS5/W64F
BDI #
20434265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24015-2RS5-W64F/p/20434265
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Solid Oil Lubricant
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
3.25
Long Description
Spherical Roller Bearing; 75MM Straight Bore; 115MM Outside Diameter; 40MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Width
1.575 Inch | 40 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
2.953 Inch | 75 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


