https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhRGcwTDJnMU9DOHhNRGcyTURVMU5EYzBOemt6TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxNGFiZWJjODFlNjJlMGIzNDYzNmY2ZTQzYWI2ZDgxZTg2NTAxZWZmYmQwOGUxOGM2ZTMyYjg2NDc2MGFkYmE2
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhRGcwTDJnMU9DOHhNRGcyTURVMU5EYzBOemt6TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxNGFiZWJjODFlNjJlMGIzNDYzNmY2ZTQzYWI2ZDgxZTg2NTAxZWZmYmQwOGUxOGM2ZTMyYjg2NDc2MGFkYmE2
NSK
NSK
24020CE4
NSK NSK
Description
24020CE4 SPHERICAL ROLLER BEARING ; 100MM BOREX150MM ODX50MM W
Spherical Roller Bearing; 100MM Straight Bore; 150MM Outside Diameter; 50MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24020CE4
BDI #
20400150
Details
1555.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24020CE4/p/20400150
Your Price
$ 1,555.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.7
EAN
0029176827822
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
6.73159
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 150MM Outside Diameter; 50MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.937 Inch | 100 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

