https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-STL-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgzMDZ8aW1hZ2UvanBlZ3xhRGd6TDJobVlTOHhNREl4TVRrMU1ERTJOakEwTmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5VFZFeGZSMUpmTXpBd2VETXdNQzVxY0djfDVmMWVmOTMxOTQyOTc1NzVjZmJkOWZmMGIyYzcwYjJmNWI0MWYwMWExOTJiM2ZiOTQ4MTZlYjdmMGE2YTVhNTU
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-STL-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgzMDZ8aW1hZ2UvanBlZ3xhRGd6TDJobVlTOHhNREl4TVRrMU1ERTJOakEwTmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5VFZFeGZSMUpmTXpBd2VETXdNQzVxY0djfDVmMWVmOTMxOTQyOTc1NzVjZmJkOWZmMGIyYzcwYjJmNWI0MWYwMWExOTJiM2ZiOTQ4MTZlYjdmMGE2YTVhNTU
TIMKEN
TIMKEN
24026KEJW33
TIMKEN TIMKEN
Description
24026KEJW33 SPHERICAL RLR BRG ; 130MM ID 200MM OD 69MM WD
Spherical Roller Bearing; 130MM Tapered Bore; 200MM Outside Diameter; 69MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24026KEJW33
BDI #
1319141
Details
2013.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24026KEJW33/p/1319141
Your Price
$ 2,013.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.507
EAN
0087796250413
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24026 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
16.8
Long Description
Spherical Roller Bearing; 130MM Tapered Bore; 200MM Outside Diameter; 69MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
2.717 Inch | 69 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

