

NSK
NSK
24052CAME4C4
NSK NSK
Description
24052CAME4C4 SPHERICAL ROLLER BEARING ; 260MM BOREX400MM ODX140 MM W 2-ROW
Spherical Roller Bearing; 260MM Straight Bore; 400MM Outside Diameter; 140MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24052CAME4C4
BDI #
20400550
Details
17194.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24052CAME4C4/p/20400550
Your Price
$ 17,194.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
65.2
EAN
0029176529689
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
136.79022
Long Description
Spherical Roller Bearing; 260MM Straight Bore; 400MM Outside Diameter; 140MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
15.748 Inch | 400 Millimeter
Bore
10.236 Inch | 260 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh