TIMKEN
TIMKEN
24092YMBW33W45AC3
TIMKEN TIMKEN
Description
24092YMBW33W45AC3 SPHERICAL RLR BRG
Spherical Roller Bearing; 460MM Straight Bore; 680MM Outside Diameter; 218MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24092YMBW33W45AC3
BDI #
20054758
Details
82523.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24092YMBW33W45AC3/p/20054758
Your Price
$ 82,523.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
272.15
EAN
0087796208896
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24092 YMBW33W45AC3
Weight / LBS
566
Long Description
Spherical Roller Bearing; 460MM Straight Bore; 680MM Outside Diameter; 218MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
26.772 Inch | 680 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
18.11 Inch | 460 Millimeter
Width
8.583 Inch | 218 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

