 https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-NG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MjV8aW1hZ2UvanBlZ3xhR0ptTDJneU55OHhNREl4TVRrMU1qUTFPVGd3Tmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZUa2RmTXpBd2VETXdNQzVxY0djfGU3ZmJkODhlMGM1ZmMxZDcwNjVmMzNlYzgzMWFmMGU3ZjM3NGE0Mzc0NzNlMDI5MzcxMjcyNGU4MzFlYzc5YmM
                https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-NG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MjV8aW1hZ2UvanBlZ3xhR0ptTDJneU55OHhNREl4TVRrMU1qUTFPVGd3Tmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZUa2RmTXpBd2VETXdNQzVxY0djfGU3ZmJkODhlMGM1ZmMxZDcwNjVmMzNlYzgzMWFmMGU3ZjM3NGE0Mzc0NzNlMDI5MzcxMjcyNGU4MzFlYzc5YmM
                 https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-NG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MjV8aW1hZ2UvanBlZ3xhR0ptTDJneU55OHhNREl4TVRrMU1qUTFPVGd3Tmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZUa2RmTXpBd2VETXdNQzVxY0djfGU3ZmJkODhlMGM1ZmMxZDcwNjVmMzNlYzgzMWFmMGU3ZjM3NGE0Mzc0NzNlMDI5MzcxMjcyNGU4MzFlYzc5YmM
                https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-NG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MjV8aW1hZ2UvanBlZ3xhR0ptTDJneU55OHhNREl4TVRrMU1qUTFPVGd3Tmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZUa2RmTXpBd2VETXdNQzVxY0djfGU3ZmJkODhlMGM1ZmMxZDcwNjVmMzNlYzgzMWFmMGU3ZjM3NGE0Mzc0NzNlMDI5MzcxMjcyNGU4MzFlYzc5YmM
                
					
						
									TIMKEN
								TIMKEN
							
						
					241/500KYMDW73W879
				 
				TIMKEN TIMKEN
Description
						
                            
								TIMKEN 241/500KYMDW73W879
Spherical Roller Bearing; 500MM Tapered Bore; 830MM Outside Diameter; 325MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
                         	Part #
	                    
	                      	241/500KYMDW73W879
							BDI #
						
	                      	23930104
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/241-500KYMDW73W879/p/23930104
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				0
					Product Group - BDI
				B04311
					Internal Clearance
				
					C0-Medium
			Mounting Method
				
					Adapter Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Tapered
			Cage Material
				
					Brass
			Enclosure
				
					Open
			Number of Rows of Rollers
				
					Double Row
			Relubricatable
				
					Yes
			Withdrawal Sleeve
				
					AOH241/500 (Specify bore)
			Inch - Metric
				
					Metric
			Other Features
				
					Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole On Outer Ring
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.80
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Spherical Roller Bearing; 500MM Tapered Bore; 830MM Outside Diameter; 325MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
			Outside Diameter
				
					32.677 Inch | 830 Millimeter
			Width
				
					12.795 Inch | 325 Millimeter
			Bore
				
					19.685 Inch | 500 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter