https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDd8aW1hZ2UvanBlZ3xhRFZtTDJneE5pOHhNREl4TVRrMU1qazROREE1TkM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZNekF3ZURNd01DNXFjR2N8YmNjZmQwZDQ2MzAwZjNlOTRmM2I3ZTdkNTY5MmRiMmY3ODU5YjNlOTU2MDY1MjMzYjllMTFlNDQ4N2ExZGNjOQ
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDd8aW1hZ2UvanBlZ3xhRFZtTDJneE5pOHhNREl4TVRrMU1qazROREE1TkM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZNekF3ZURNd01DNXFjR2N8YmNjZmQwZDQ2MzAwZjNlOTRmM2I3ZTdkNTY5MmRiMmY3ODU5YjNlOTU2MDY1MjMzYjllMTFlNDQ4N2ExZGNjOQ
TIMKEN
TIMKEN
241/600KYMBW45A
TIMKEN TIMKEN
Description
241/600KYMBW45A SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 600MM Tapered Bore; 980MM Outside Diameter; 375MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
241/600KYMBW45A
BDI #
20055357
Details
236933.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/241-600KYMBW45A/p/20055357
Your Price
$ 236,933.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1086.55
EAN
0087796141889
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AOH241/600 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
2395.4
Long Description
Spherical Roller Bearing; 600MM Tapered Bore; 980MM Outside Diameter; 375MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Bore
23.622 Inch | 600 Millimeter
Outside Diameter
38.583 Inch | 980 Millimeter
Width
14.764 Inch | 375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

