https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4NjV8aW1hZ2UvanBlZ3xhRGRrTDJoaE1pOHhNRFV4TXpneU16SXpOakV5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufGM0YmNiZWVkMzA1YTMzZGVmNjI1ZWJlNDk3NmRmMTAzNzM0Y2Y3MjM5MjdmOGNiZWRlMzg2NTg4MmRhNzdiNzI
https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4NjV8aW1hZ2UvanBlZ3xhRGRrTDJoaE1pOHhNRFV4TXpneU16SXpOakV5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufGM0YmNiZWVkMzA1YTMzZGVmNjI1ZWJlNDk3NmRmMTAzNzM0Y2Y3MjM5MjdmOGNiZWRlMzg2NTg4MmRhNzdiNzI
FAG
FAG
241/670-BEA-XL-K30-MB1-C3
FAG FAG
Description
241/670-BEA-XL-K30-MB1-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Spherical Roller Bearing; 670MM Tapered Bore; 1090MM Outside Diameter; 412MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
241/670-BEA-XL-K30-MB1-C3
BDI #
1142880
Details
302128.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/241-670-BEA-XL-K30-MB1-C3/p/1142880
Your Price
$ 302,128.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1473
EAN
4054372163913
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH41/670G-H (Specify bore)
Withdrawal Nut
HM41/670
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3247.40912
Long Description
Spherical Roller Bearing; 670MM Tapered Bore; 1090MM Outside Diameter; 412MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
26.378 Inch | 670 Millimeter
Outside Diameter
42.913 Inch | 1090 Millimeter
Width
16.22 Inch | 412 Millimeter
Adapter Part Number
SNW41/670HG H41/670HG HA41/670HG HE41/670HG (Specify bore) Inch | H41/670HG (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

