https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4NjV8aW1hZ2UvanBlZ3xhRGRrTDJoaE1pOHhNRFV4TXpneU16SXpOakV5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufGM0YmNiZWVkMzA1YTMzZGVmNjI1ZWJlNDk3NmRmMTAzNzM0Y2Y3MjM5MjdmOGNiZWRlMzg2NTg4MmRhNzdiNzI
https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4NjV8aW1hZ2UvanBlZ3xhRGRrTDJoaE1pOHhNRFV4TXpneU16SXpOakV5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufGM0YmNiZWVkMzA1YTMzZGVmNjI1ZWJlNDk3NmRmMTAzNzM0Y2Y3MjM5MjdmOGNiZWRlMzg2NTg4MmRhNzdiNzI
FAG
FAG
241/800-B-K30-MB-C3
FAG FAG
Description
FAG 241/800-B-K30-MB-C3
Spherical Roller Bearing; 800MM Tapered Bore; 1280MM Outside Diameter; 475MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
241/800-B-K30-MB-C3
BDI #
1142897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/241-800-B-K30-MB-C3/p/1142897
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2439.5
EAN
4012801348119
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH41/800G-H (Specify bore)
Withdrawal Nut
HM41/800
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5227.16024
Long Description
Spherical Roller Bearing; 800MM Tapered Bore; 1280MM Outside Diameter; 475MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW41/800HG H41/800HG HA41/800HG HE41/800HG (Specify bore) Inch | H41/800HG (Specify bore) Millimeter
Bore
31.496 Inch | 800 Millimeter
Outside Diameter
50.394 Inch | 1280 Millimeter
Width
18.701 Inch | 475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

