https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODR8aW1hZ2UvanBlZ3xhREZtTDJnMU1pOHhNRGcyTURVMU5EVTROREE1TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDllYjE0NjU4NjhlYzlhNmIzYzU3MTFlYTY4Njk2Y2E4OWQyMzcyNWI1MDhjODkxZmQwNmY2OWI2NzE3ZDg2ODA
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODR8aW1hZ2UvanBlZ3xhREZtTDJnMU1pOHhNRGcyTURVMU5EVTROREE1TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDllYjE0NjU4NjhlYzlhNmIzYzU3MTFlYTY4Njk2Y2E4OWQyMzcyNWI1MDhjODkxZmQwNmY2OWI2NzE3ZDg2ODA
NSK
NSK
24120CAME4C3
NSK NSK
Description
24120CAME4C3 SPHERICAL ROLLER BEARING ; 100MM BOREX165MM ODX65MM W
Spherical Roller Bearing; 100MM Straight Bore; 165MM Outside Diameter; 65MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24120CAME4C3
BDI #
20400214
Details
1542.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24120CAME4C3/p/20400214
Your Price
$ 1,542.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.413
EAN
0029176529771
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
11.93362
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 165MM Outside Diameter; 65MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
2.559 Inch | 65 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

