https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-NLH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDl8aW1hZ2UvanBlZ3xhR1prTDJnMlppOHhNRGcyTURVME5EazRNekEzTUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgwNU1TRjh6TURCNE16QXdMbXB3Wnd8NTIzNDdiZDY0N2YxODcxMjFlZDM3NThjNjAyZDliMWQxYzhmZjg3ODRhNjg1NjM1MzBjNDA3NDI2MTgxYTUwYQ
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-NLH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDl8aW1hZ2UvanBlZ3xhR1prTDJnMlppOHhNRGcyTURVME5EazRNekEzTUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgwNU1TRjh6TURCNE16QXdMbXB3Wnd8NTIzNDdiZDY0N2YxODcxMjFlZDM3NThjNjAyZDliMWQxYzhmZjg3ODRhNjg1NjM1MzBjNDA3NDI2MTgxYTUwYQ
NSK
NSK
24126CC3
NSK NSK
Description
24126CC3 SPHERICAL ROLLER BEARING ; 130MM BOREX210MM ODX80 MM W
Spherical Roller Bearing; 130MM Straight Bore; 210MM Outside Diameter; 80MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
24126CC3
BDI #
17757569
Details
2669.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24126CC3/p/17757569
Your Price
$ 2,669.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
10.7
EAN
0029176061363
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
23.589
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 210MM Outside Diameter; 80MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
5.118 Inch | 130 Millimeter
Width
3.15 Inch | 80 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

