https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-STL-CG-EJW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTl8aW1hZ2UvanBlZ3xhR0psTDJoaE15OHhNRGd5TkRBd01qWTVPVEk1TkM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOVVRGOURSMTlGU2xjek0xOHpNREI0TXpBd0xtcHdad3w4NjRhOWM4NGUwZGQ3ZWQ3YzgxMDIyMmEyYzUxYTE3ZmE1NmM4NDU5NzgzYWI2Yzk2ZjNkNTBmYWE2ZjFjOThh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-STL-CG-EJW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTl8aW1hZ2UvanBlZ3xhR0psTDJoaE15OHhNRGd5TkRBd01qWTVPVEk1TkM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOVVRGOURSMTlGU2xjek0xOHpNREI0TXpBd0xtcHdad3w4NjRhOWM4NGUwZGQ3ZWQ3YzgxMDIyMmEyYzUxYTE3ZmE1NmM4NDU5NzgzYWI2Yzk2ZjNkNTBmYWE2ZjFjOThh
TIMKEN
TIMKEN
24128 EJW33
TIMKEN TIMKEN
Description
24128 EJW33 SPHERICAL RLR BRG
Spherical Roller Bearing; 140MM Straight Bore; 225MM Outside Diameter; 85MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24128EJW33
BDI #
1478919
Details
3253.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24128-EJW33/p/1478919
Your Price
$ 3,253.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
12.601
EAN
0087796143043
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
27.9
Long Description
Spherical Roller Bearing; 140MM Straight Bore; 225MM Outside Diameter; 85MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
5.512 Inch | 140 Millimeter
Width
3.346 Inch | 85 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

