https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-E3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDZ8aW1hZ2UvanBlZ3xhRFV4TDJneU1TOHhNRGcyTURNNE9EZzBNelUxTUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1YMFV6WHpNd01IZ3pNREF1YW5CbnwyNjllZGEwNjhlNGM5ZDlmNWE0N2FkNDcxZWMzNjY0MDVlM2Q0YmNkN2Q1NjYyMzk1NDQ3MGIxOGVhZGQyYmU4
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-E3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDZ8aW1hZ2UvanBlZ3xhRFV4TDJneU1TOHhNRGcyTURNNE9EZzBNelUxTUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1YMFV6WHpNd01IZ3pNREF1YW5CbnwyNjllZGEwNjhlNGM5ZDlmNWE0N2FkNDcxZWMzNjY0MDVlM2Q0YmNkN2Q1NjYyMzk1NDQ3MGIxOGVhZGQyYmU4
NSK
NSK
24128CAME3C3
NSK NSK
Description
24128CAME3C3 SPHERICAL ROLLER BEARING ; 140MM BOREX225MM ODX85 MM W
Spherical Roller Bearing; 140MM Straight Bore; 225MM Outside Diameter; 85MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24128CAME3C3
BDI #
17757570
Details
3207.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24128CAME3C3/p/17757570
Your Price
$ 3,207.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
13.7
EAN
0029176081132
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
27.87324
Long Description
Spherical Roller Bearing; 140MM Straight Bore; 225MM Outside Diameter; 85MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
5.512 Inch | 140 Millimeter
Width
3.346 Inch | 85 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

