

SKF
SKF
24132 CCK30/C3W33
SKF SKF
Description
24132 CCK30/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 160MM Tapered Bore; 270MM Outside Diameter; 109MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24132 CCK30/C3W33
BDI #
1267082
Details
5731.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24132-CCK30-C3W33/p/1267082
Your Price
$ 5,731.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
28.8
EAN
7316577004864
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24132 (Specify bore)
Withdrawal Nut
KM34
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
58.643
Long Description
Spherical Roller Bearing; 160MM Tapered Bore; 270MM Outside Diameter; 109MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
6.299 Inch | 160 Millimeter
Width
4.291 Inch | 109 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh