https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-W507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGd4TDJnME1TOHhNRGcyTURJNE5Ua3hPVEkyTWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWDFjMU1EZGZNekF3ZURNd01DNXFjR2N8MWI1Zjc0MDY0Y2M3MzIzMmM3NTc2YWIzZDc4MWEwZWIzZDgxYWY5ZDc4NmQzZjAzNzk2ZTA3MjM3OGM2MzI2OQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-W507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGd4TDJnME1TOHhNRGcyTURJNE5Ua3hPVEkyTWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWDFjMU1EZGZNekF3ZURNd01DNXFjR2N8MWI1Zjc0MDY0Y2M3MzIzMmM3NTc2YWIzZDc4MWEwZWIzZDgxYWY5ZDc4NmQzZjAzNzk2ZTA3MjM3OGM2MzI2OQ
NSK
NSK
24136CAMC4W507
NSK NSK
Description
24136CAMC4W507 SPHERICAL ROLLER BEARING ; 180MM BOREX300MM ODX118MM W
Spherical Roller Bearing; 180MM Straight Bore; 300MM Outside Diameter; 118MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24136CAMC4W507
BDI #
21735677
Details
6270.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24136CAMC4W507/p/21735677
Your Price
$ 6,270.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
33.1
EAN
0029176937606
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
70.96921
Long Description
Spherical Roller Bearing; 180MM Straight Bore; 300MM Outside Diameter; 118MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Width
4.646 Inch | 118 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

