

NSK
NSK
24138CE4C2
NSK NSK
Description
24138CE4C2 SPHERICAL ROLLER BEARING ; 190MM BOREX320MM ODX128MM W 2-ROW
Spherical Roller Bearing; 190MM Straight Bore; 320MM Outside Diameter; 128MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24138CE4C2
BDI #
20400266
Details
7561.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24138CE4C2/p/20400266
Your Price
$ 7,561.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
41.5
EAN
0029176828348
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
94.79877
Long Description
Spherical Roller Bearing; 190MM Straight Bore; 320MM Outside Diameter; 128MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
5.039 Inch | 128 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh