https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1psTDJnMVpTOHhNRGcyTURVMU5Ea3hNVGMzTkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDkwNTU1MzE5ODg0ODRmMzdiNzlmMzA5YTY3ZGQxMzlhODBkMDYwOGU5YTJmMTVjNDAzOTYzOWQ0MzgzYTU5ZGM
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1psTDJnMVpTOHhNRGcyTURVMU5Ea3hNVGMzTkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDkwNTU1MzE5ODg0ODRmMzdiNzlmMzA5YTY3ZGQxMzlhODBkMDYwOGU5YTJmMTVjNDAzOTYzOWQ0MzgzYTU5ZGM
NSK
NSK
24144CAMK30E4C2
NSK NSK
Description
24144CAMK30E4C2 SPHERICAL ROLLER BEARING ; 220MM BOREX370MM ODX150MM W 2-ROW
Spherical Roller Bearing; 220MM Tapered Bore; 370MM Outside Diameter; 150MM Width; C2-Snug Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24144CAMK30E4C2
BDI #
20400274
Details
12847.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24144CAMK30E4C2/p/20400274
Your Price
$ 12,847.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
66.7
EAN
0029176814426
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24144 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
137.78733
Long Description
Spherical Roller Bearing; 220MM Tapered Bore; 370MM Outside Diameter; 150MM Width; C2-Snug Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
14.567 Inch | 370 Millimeter
Width
5.906 Inch | 150 Millimeter
Adapter Part Number
SNW24144 H24144 HA24144 HE24144 (Specify bore) Inch | H24144 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

