

TIMKEN
TIMKEN
24156KEMBW507C08C4
TIMKEN TIMKEN
Description
24156KEMBW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE 400-600MM OD
Spherical Roller Bearing; 280MM Tapered Bore; 460MM Outside Diameter; 180MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24156KEMBW507C08C4
BDI #
20054790
Details
28025.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24156KEMBW507C08C4/p/20054790
Your Price
$ 28,025.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
115.557
EAN
0087796222588
Product Group - BDI
M06288
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24156 AOH24156 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24156 KYMBW507C08C4
Weight / LBS
260.2
Long Description
Spherical Roller Bearing; 280MM Tapered Bore; 460MM Outside Diameter; 180MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
18.11 Inch | 460 Millimeter
Width
7.087 Inch | 180 Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh