

SKF
SKF
24192 ECAK30/C3W33
SKF SKF
Description
24192 ECAK30 /C3W33 SPHR ROLLER BRG ; LARGE SIZE BRG SRB
Spherical Roller Bearing; 460MM Tapered Bore; 760MM Outside Diameter; 300MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24192 ECAK30/C3W33
BDI #
1267618
Details
119212.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24192-ECAK30-C3W33/p/1267618
Your Price
$ 119,212.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
572.15
EAN
7316577054500
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24192 AOH24192 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1263.027
Long Description
Spherical Roller Bearing; 460MM Tapered Bore; 760MM Outside Diameter; 300MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
29.921 Inch | 760 Millimeter
Bore
18.11 Inch | 460 Millimeter
Width
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh