https://www.bdiexpress.com/medias/MFRNSKBRGSPX-TR-STR-SLD-STL-UPA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxMzB8aW1hZ2UvanBlZ3xhR0ZtTDJnMFlTOHhNRGcyTURJMk9UUXpOamsxT0M5TlJsSk9VMHRDVWtkVFVGaGZWRkpmVTFSU1gxTk1SRjlUVkV4ZlZWQkJYek13TUhnek1EQXVhbkJufDA5NjBlNmZjZWU5MzkyZWNlMmZjMWJmMzdkMDliNzIzYjJmNzgxMTkyMTY0ODU2ODlhMDI4OGM5ZTg2ODRkNjk
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-TR-STR-SLD-STL-UPA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxMzB8aW1hZ2UvanBlZ3xhR0ZtTDJnMFlTOHhNRGcyTURJMk9UUXpOamsxT0M5TlJsSk9VMHRDVWtkVFVGaGZWRkpmVTFSU1gxTk1SRjlUVkV4ZlZWQkJYek13TUhnek1EQXVhbkJufDA5NjBlNmZjZWU5MzkyZWNlMmZjMWJmMzdkMDliNzIzYjJmNzgxMTkyMTY0ODU2ODlhMDI4OGM5ZTg2ODRkNjk
NSK
NSK
2SL300-2UPA
NSK NSK
Description
2SL300-2UPA TRIPLE RING BEARING ; 300MM BORE 780MM OD 342.9MM W
Spherical Roller Bearing; 300MM Straight Bore; 780MM Outside Diameter; 342.9MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
2SL300-2UPA
BDI #
24667017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/2SL300-2UPA/p/24667017
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
720
EAN
0029176829321
Product Group - BDI
B04264
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Triple Ring Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
1587.32829
Long Description
Spherical Roller Bearing; 300MM Straight Bore; 780MM Outside Diameter; 342.9MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Bore
11.811 Inch | 300 Millimeter
Width
13.5 Inch | 342.9 Millimeter
Outside Diameter
30.709 Inch | 780 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


