https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-STR-OPEN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MzAyOTR8aW1hZ2UvanBlZ3xhREZsTDJnNE5DOHhNREl3T0Rjek16UTVOVE15Tmk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01GZ3pNREF1YW5Cbnw3NGM5NGZiNjVkMzRiZGE2YzE4NmYzNDhjZDU3N2EwMzI3NTg1YTY2NzE0ZWE2MzZmN2M5YmNjNWI1MDczMTE2
https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-STR-OPEN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MzAyOTR8aW1hZ2UvanBlZ3xhREZsTDJnNE5DOHhNREl3T0Rjek16UTVOVE15Tmk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01GZ3pNREF1YW5Cbnw3NGM5NGZiNjVkMzRiZGE2YzE4NmYzNDhjZDU3N2EwMzI3NTg1YTY2NzE0ZWE2MzZmN2M5YmNjNWI1MDczMTE2
LINKBELT
LINKBELT
A22343MC0
LINKBELT LINKBELT
Description
A22343MC0 SPHERICAL RLR BRG
Spherical Roller Bearing; 87.325MM Straight Bore; 152.4MM Outside Diameter; 69.85MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
2000180
BDI #
576846
Details
3537.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/A22343MC0/p/576846
Your Price
$ 3,537.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.436
EAN
0662327004583
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
A22343MC0
Weight / LBS
11.7
Long Description
Spherical Roller Bearing; 87.325MM Straight Bore; 152.4MM Outside Diameter; 69.85MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

