https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-STR-OPEN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MzAyOTR8aW1hZ2UvanBlZ3xhREZsTDJnNE5DOHhNREl3T0Rjek16UTVOVE15Tmk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01GZ3pNREF1YW5Cbnw3NGM5NGZiNjVkMzRiZGE2YzE4NmYzNDhjZDU3N2EwMzI3NTg1YTY2NzE0ZWE2MzZmN2M5YmNjNWI1MDczMTE2
https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-STR-OPEN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MzAyOTR8aW1hZ2UvanBlZ3xhREZsTDJnNE5DOHhNREl3T0Rjek16UTVOVE15Tmk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01GZ3pNREF1YW5Cbnw3NGM5NGZiNjVkMzRiZGE2YzE4NmYzNDhjZDU3N2EwMzI3NTg1YTY2NzE0ZWE2MzZmN2M5YmNjNWI1MDczMTE2
LINKBELT
LINKBELT
A24236MC3
LINKBELT LINKBELT
Description
A24236MC3 SPHERICAL ROLLER BEARING ; POR
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 44.45MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
2025013
BDI #
576849
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/A24236MC3/p/576849
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.885
EAN
0662327004828
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
A24236MC3
Weight / LBS
4.155
Long Description
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 44.45MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.362 Inch | 60 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

