https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-EMW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTd8aW1hZ2UvanBlZ3xhRFkyTDJnMk5pOHhNRGd5TVRRNE1UUTVOall3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUlUxWFh6TXdNSGd6TURBdWFuQm58NGU2NjNmZDhhZDhkYzRjNjBlNWZjMDY1ZGJlN2JmZWE0YjM0YTQ2ZWZjNWI1Y2VhMGUzMjE4ODNkM2NjZjMyMA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-EMW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTd8aW1hZ2UvanBlZ3xhRFkyTDJnMk5pOHhNRGd5TVRRNE1UUTVOall3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUlUxWFh6TXdNSGd6TURBdWFuQm58NGU2NjNmZDhhZDhkYzRjNjBlNWZjMDY1ZGJlN2JmZWE0YjM0YTQ2ZWZjNWI1Y2VhMGUzMjE4ODNkM2NjZjMyMA
TIMKEN
TIMKEN
B-9661-A
TIMKEN TIMKEN
Description
B-9661-A ; SPHERICAL SMALL BORE
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 30MM Width; Special Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not relubricatable
Part #
087796243804
BDI #
20054951
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/B-9661-A/p/20054951
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.406
EAN
0087796243804
Product Group - BDI
B04311
Internal Clearance
Special
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
3.1
Long Description
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 30MM Width; Special Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not relubricatable
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

