Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BRG24SS403 https://www.bdiexpress.com/medias/INDDODBRGXXX-SPHR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyNXxpbWFnZS9qcGVnfGFEQTVMMmhqTlM4eE1EZzFOakUzTnpBME1UUXpPQzlKVGtSRVQwUkNVa2RZV0ZoZlUxQklVbDh6TURCNE16QXdMbXB3Wnd8NWRmZDM4NWIxZjllNWUyY2YyMWNlY2ViODk4OWM4NGRhOGM0ZjMwMGZhZjA5ZTk1ZWRiNDQwOGNmODU5ZGFiNg
244123 Spherical Roller Bearings 

DODGE DODGE

BRG24SS403

Description

BRG24SS403 SPHERICAL ROLLER BEARING

Spherical Roller Bearing; 106MM Bore; 215MM Outside Diameter; 98MM Width; Open Closure; 102000 Lb Dynamic; Cast Iron Housing; Polyamide Cage; 1300 RPM Maximum

Part #

043421

BDI #
244123

Details

7319.12 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,319.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
12.19
EAN
0782475027125
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Roller
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
26.92
Product Detail
Spherical Roller Bearing
Product Specification
106MM Bore; 215MM Outside Diameter; 98MM Width; Open Closure; 102000 Lb Dynamic; Cast Iron Housing; Polyamide Cage; 1300 RPM Maximum
Long Description
Spherical Roller Bearing; 106MM Bore; 215MM Outside Diameter; 98MM Width; Open Closure; 102000 Lb Dynamic; Cast Iron Housing; Polyamide Cage; 1300 RPM Maximum